Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Limit Switch Lever Arm T+Ft+Options
Mfr # 9007R22
Zoro # G0836468
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Of Roller 1 acetal resin conveyor side guide roller 0.88 in 3.75 in
- Ambient Air Temperature For Storage -10-185°F
- Series Name severe duty
- Ambient Air Temperature For Operation -10-185°F
- Type Of Approach lateral approach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007R22
- Zoro # G0836468
- UPC # 785901602293
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm T+Ft+Options |
Type Of Roller | 1 acetal resin conveyor side guide roller 0.88 in 3.75 in |
Ambient Air Temperature For Storage | -10-185°F |
Series Name | severe duty |
Ambient Air Temperature For Operation | -10-185°F |
Type Of Approach | lateral approach |
Positive Opening | without |
Associated Head | 9007NS9 || 9007CS9 || 9007T5S9 || 9007BS9 || 9007AS9 || 9007T10S9 |
Type Of Operator | cast zinc vertical roller lever 8.44-8.44 in - conveyor roller and shaft without clamp (use 9007R16 or 17) |
Switch Actuation | by conveyor belt |
Device Short Name | 9007T/FT |
Product Or Component Type | limit switch lever |
Associated Complete Product | 9007T || 9007C..S9 || 9007FT |
Movement Of Operating Head | rotary |
Environmental Characteristic | standard environment |
Description
Limit Switch Lever Arm T+Ft+Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL520R7W)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA18)
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 10 In. Arm L (9007FA1)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- Telemecanique Sensors Switches