Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm T+Ft+Options
Mfr # 9007B19
Zoro # G0835689
original price:
$40.74
9% off
new price: $36.82
/ea
$36.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007FT, 9007C..S9, 9007T
- Standards REACH
- Roller Width 0.25 in
- Actuator Type Standard Roller
- Roller Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007B19
- Zoro # G0835689
- UPC # 785901887935
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Roller Width | 0.25 in |
Arm Length | 5 in |
Roller Dia. | 0.75 in |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 5 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007FT, 9007C..S9, 9007T, Arm Length 5 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDC-32MA)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, D Curve (FAZ-D4/1-SP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- Telemecanique Sensors Switch Accessories