Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm T+Ft +Options
Mfr # 9007B23
Zoro # G0835661
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Of Approach lateral approach
- Positive Opening without
- Environmental Characteristic standard environment
- Device Short Name 9007T/FT
- Series Name severe duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007B23
- Zoro # G0835661
- UPC # 785901816928
- Country of Origin Multiple
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm T+Ft +Options |
Type Of Approach | lateral approach |
Positive Opening | without |
Environmental Characteristic | standard environment |
Device Short Name | 9007T/FT |
Series Name | severe duty |
Switch Actuation | by 30° cam |
Associated Complete Product | 9007FT || 9007C..S9 || 9007T |
Ambient Air Temperature For Operation | -10-185°F |
Associated Head | 9007T10S9 || 9007NS9 || 9007CS9 || 9007AS9 || 9007BS9 || 9007T5S9 |
Product Or Component Type | limit switch lever |
Type Of Operator | cast zinc spring return roller lever 2.5-2.5 in - convertible rollers, 2 on same side |
Movement Of Operating Head | rotary |
Ambient Air Temperature For Storage | -10-185°F |
Type Of Roller | 2 steel outside roller (convertible) 1 in 0.25 in |
Description
Limit Switch Lever Arm T+Ft +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 12A, 300V AC, 10kA at 300V AC (GLR-12)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T946)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- Telemecanique Sensors Switches