Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm T+Ft +Options
Mfr # 9007B2
Zoro # G0835655
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007FT, 9007C..S9, 9007T
- Standards REACH
- Roller Material Steel
- Arm Length 1 1/2 in
- Roller Position Outside Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007B2
- Zoro # G0835655
- UPC # 785901759737
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Length | 1 1/2 in |
Roller Width | 0.25 in |
Roller Dia. | 1 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 1.5 in |
Roller Diameter | 1 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007FT, 9007C..S9, 9007T, Arm Length 1 1/2 in, Roller Position Outside Offset, Roller Dia. 1 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 8 in. (EXGJH-18)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- PROGRESSIVE DYNAMICS PD52V Automatic Transfer Switch; 240V; 50A (PD52V)
- Telemecanique Sensors Switch Accessories