Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm C +Options
Mfr # 9007MA22
Zoro # G0835600
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Name heavy duty
- Associated Complete Product 9007AW || 9007C
- Type Of Operator cast zinc spring return eyebolt lever 1.5-1.5 in - for cable attachment, inside diameter 3/8"
- Ambient Air Temperature For Storage -20-185°F
- Ambient Air Temperature For Operation -20-185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007MA22
- Zoro # G0835600
- UPC # 785901602774
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm |
Series Name | heavy duty |
Associated Complete Product | 9007AW || 9007C |
Type Of Operator | cast zinc spring return eyebolt lever 1.5-1.5 in - for cable attachment, inside diameter 3/8" |
Ambient Air Temperature For Storage | -20-185°F |
Ambient Air Temperature For Operation | -20-185°F |
Device Short Name | 9007C |
Movement Of Operating Head | rotary |
Environmental Characteristic | standard environment |
Type Of Approach | lateral approach |
Product Or Component Type | limit switch lever |
Positive Opening | without |
Switch Actuation | by cable |
Associated Head | 9007N || 9007T10 || 9007T5 || 9007A || 9007B || 9007C |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G117)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- Telemecanique Sensors Switches