Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm C +Options
Mfr # 9007LA19
Zoro # G0835591
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Device Short Name 9007C
- Ambient Air Temperature For Storage -20-185°F
- Movement Of Operating Head rotary
- Associated Complete Product 9007C
- Ambient Air Temperature For Operation -20-185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007LA19
- Zoro # G0835591
- UPC # 785901819639
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm C +Options |
Device Short Name | 9007C |
Ambient Air Temperature For Storage | -20-185°F |
Movement Of Operating Head | rotary |
Associated Complete Product | 9007C |
Ambient Air Temperature For Operation | -20-185°F |
Environmental Characteristic | standard environment |
Switch Actuation | by any moving part |
Type Of Approach | lateral approach |
Positive Opening | without |
Product Or Component Type | limit switch lever |
Associated Head | 9007C |
Series Name | heavy duty |
Type Of Operator | cast zinc stay put 90° forked arm with spring rods 2.5-2.5 in - - |
Description
Limit Switch Lever Arm C +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Control Box, Carbon Steel, Enclosure (N1C202406LP)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- Telemecanique Sensors Switches