Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm Aw+C +Options
Mfr # 9007MA9
Zoro # G0835576
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007C, 9007AW
- Standards REACH
- Arm Material Zinc
- Roller Width 0.25 in
- Arm Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007MA9
- Zoro # G0835576
- UPC # 785901870524
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Roller Width | 0.25 in |
Arm Length | 1 1/2 in |
Roller Dia. | 0.69 in |
Arm Length - Maximum | 1.5 in |
Roller Diameter | 0.69 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1 1/2 in, Roller Position Outside Offset, Roller Dia. 0.69 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- Telemecanique Sensors Switch Accessories