Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm Aw+C +Options
Mfr # 9007LA10
Zoro # G0560589
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Name heavy duty
- Ambient Air Temperature For Storage -20-185°F
- Associated Head 9007C
- Type Of Operator cast zinc stay put 90° forked arm with rollers 1.5-1.5 in - -
- Product Or Component Type limit switch lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9007LA10
- Zoro # G0560589
- UPC # 785901819424
- Country of Origin Multiple
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm Aw+C +Options |
Series Name | heavy duty |
Ambient Air Temperature For Storage | -20-185°F |
Associated Head | 9007C |
Type Of Operator | cast zinc stay put 90° forked arm with rollers 1.5-1.5 in - - |
Product Or Component Type | limit switch lever |
Ambient Air Temperature For Operation | -20-185°F |
Associated Complete Product | 9007C |
Device Short Name | 9007C |
Type Of Approach | lateral approach |
Type Of Roller | 2 nylon outside roller 0.75 in 1 in |
Movement Of Operating Head | rotary |
Switch Actuation | by specific cam |
Positive Opening | without |
Environmental Characteristic | standard environment |
Description
Limit Switch Lever Arm Aw+C +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- Telemecanique Sensors Switch Accessories