Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm Aw+C +Options
Mfr # 9007HA3
Zoro # G0560546
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Device Short Name AW+C
- Impregnation Material oil
- Type Of Operator iron roller lever 0.88-4 in adjustable variable length
- Product Or Component Type lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007HA3
- Zoro # G0560546
- UPC # 785901744122
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Device Short Name | AW+C |
Impregnation Material | oil |
Type Of Operator | iron roller lever 0.88-4 in adjustable variable length |
Product Or Component Type | lever |
Type Of Roller | steel lateral roller 1 in 0.63 in |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A8P8)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- QUICKCABLE 400A ANL Fuse (509306-001)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- Telemecanique Sensors Switches