Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm Aw+C +Options
Mfr # 9007HA26
Zoro # G0835567
product price: $55.76
/ea
$55.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007C, 9007AW
- Standards REACH
- Actuator Type Standard Roller
- Arm Material Zinc
- Roller Position Outside Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007HA26
- Zoro # G0835567
- UPC # 785901818731
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Roller Width | 0.25 in |
Roller Dia. | 2 in |
Arm Length | 4 in |
Arm Length - Minimum | 0.88 in |
Roller Diameter | 2 in |
Arm Length - Maximum | 4 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 4 in, Roller Position Outside Offset, Roller Dia. 2 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (5YR32)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- Telemecanique Sensors Switch Accessories