Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm, 6 In. Arm L
Mfr # ZCKY91
Zoro # G1351165
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Arm Length 6 in
- Actuator Type Rod
- Arm Material Steel
- Arm Depth 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY91
- Zoro # G1351165
- UPC # 785901646358
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Length | 6 in |
Arm Depth | 0.12 in |
Arm Length - Maximum | 6 in |
Manufacturer Warranty Length | 18 mo |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 6 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Steel, Roller Material Not Applicable, Arm Depth 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2385)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- Telemecanique Sensors Switch Accessories