Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm 3In C
Mfr # 9007EA1S
Zoro # G0835637
product price: $28.36
/ea
$28.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007C, 9007AW
- Standards REACH
- Arm Length 3 in
- Roller Width 0.25 in
- Roller Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007EA1S
- Zoro # G0835637
- UPC # 785901794615
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Length | 3 in |
Roller Width | 0.25 in |
Roller Dia. | 0.63 in |
Arm Length - Maximum | 3 in |
Roller Diameter | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 3 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Steel, Roller Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Filter (17218-Z07-000)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412242408C)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- Telemecanique Sensors Switches