Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm 3In C
Mfr # 9007EA15
Zoro # G0835628
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever Roller
- Device Short Name 9007C
- Environmental Characteristic standard environment
- Type Of Approach lateral approach
- Type Of Operator cast zinc spring return roller lever 3-3 in - -
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007EA15
- Zoro # G0835628
- UPC # 785901888703
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm |
Actuator Style | Rotary Lever Roller |
Device Short Name | 9007C |
Environmental Characteristic | standard environment |
Type Of Approach | lateral approach |
Type Of Operator | cast zinc spring return roller lever 3-3 in - - |
Switch Actuation | by 30° cam |
Series Name | heavy duty |
Associated Head | 9007T5 || 9007N || 9007B || 9007A || 9007C || 9007T10 |
Associated Complete Product | 9007C || 9007AW |
Ambient Air Temperature For Storage | -20-185°F |
Ambient Air Temperature For Operation | -20-185°F |
Positive Opening | without |
Movement Of Operating Head | rotary |
Product Or Component Type | limit switch lever |
Type Of Roller | 1 steel inside roller 0.75 in 0.25 in |
Description
Limit Switch Lever Arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 84 ft. L (XY2CZ9325)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- Telemecanique Sensors Switch Accessories