Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm 2In C
Mfr # 9007CA1S
Zoro # G0560640
product price: $27.78
/ea
$27.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Characteristic standard environment
- Device Short Name 9007C
- Ambient Air Temperature For Operation -20-185°F
- Product Or Component Type limit switch lever
- Associated Head 9007N || 9007T10 || 9007C || 9007B || 9007T5 || 9007A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CA1S
- Zoro # G0560640
- UPC # 785901794530
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Limit Switch Lever Arm 2In C |
Environmental Characteristic | standard environment |
Device Short Name | 9007C |
Ambient Air Temperature For Operation | -20-185°F |
Product Or Component Type | limit switch lever |
Associated Head | 9007N || 9007T10 || 9007C || 9007B || 9007T5 || 9007A |
Positive Opening | without |
Switch Actuation | by 30° cam |
Associated Complete Product | 9007AW || 9007C |
Ambient Air Temperature For Storage | -20-185°F |
Movement Of Operating Head | rotary |
Type Of Approach | lateral approach |
Type Of Roller | 1 steel outside roller 0.63 in 0.25 in |
Type Of Operator | flat steel spring return roller lever 2-2 in - - |
Series Name | heavy duty |
Description
Limit Switch Lever Arm 2In C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- Telemecanique Sensors Switch Accessories