Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Head
Mfr # ZCKE055
Zoro # G906383044
original price:
$150.37
23% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type limit switch head
- Series Name standard format
- Environmental Characteristic High temperature
- Positive Opening with
- Head Type Rotary head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE055
- Zoro # G906383044
- Country of Origin Unknown
- Category Limit Switch Accessories
Details
Product Or Component Type | limit switch head |
Series Name | standard format |
Environmental Characteristic | High temperature |
Positive Opening | with |
Head Type | Rotary head |
Type Of Operator | without operating lever spring return |
Switch Actuation | from left and/or right , CW and/or CCW |
Movement Of Operating Head | rotary |
Ambient Air Temperature For Operation | 10 to 120°C |
Ambient Air Temperature For Storage | 10 to 120°C |
Product Compatibility | XCKJ |
Device Short Name | ZCKE |
Net Weight | 0.165 kg |
Head Material | Metal |
Type Of Approach | lateral approach, 1 or 2 programmable direction |
Description
17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ2)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- Telemecanique Sensors Limit Switches & Accessories