Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head
Mfr # ZC2JE05H2
Zoro # G3217335
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever
- Width 43 mm
- Depth 36 mm
- Height 84-84 mm
- Electrical Connection screw-clamp terminals 1 x 0.75...2 x 1.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JE05H2
- Zoro # G3217335
- UPC # 785901467458
- Country of Origin France
- Category Limit Switch Heads
Dimensions
Width | 43 mm |
Depth | 36 mm |
Height | 84-84 mm |
Description
Limit Switch Head, Actuator Style Rotary Lever
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- EATON Molded Case Circuit Breaker, ED Series 200A, 3 Pole, 240V AC (ED3200)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 30A, FNQ-R, 600V AC, 1 1/2 in L x 13/32 in dia (FNQ-R-30)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- TELEMECANIQUE SENSORS Limit Switch (ZCKD23)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- Telemecanique Sensors Limit Switch Heads