Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head Xck +Options
Mfr # ZCKD029
Zoro # G0653619
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Associated Body ZCKL5H7 || ZCKSD31H29 || ZCKMD31H7 || ZCKLD35H7 || ZCKMD37 || ZCKS1H29 || ZCKS9 || ZCKM7H7 || ZCKM1H7 || ZCKM8H7 || ZCKM8 || ZCKMD35H29 || ZCKLD37 || ZCKS5H29 || ZCKLD37H7 || ZCKM1 || ZCKM5H29 || ZCKM6H7 || ZCKLD35 || ZCKS2H29 || ZCKM9H29 || ZCKS1 || ZCKSD39H29 || ZCKSD39 || ZCKS5 || ZCKL6H7 || ZCKS6 || ZCKMD35 || ZCKL8H7 || ZCKS9H29 || ZCKM1H29 || ZCKSD37 || ZCKL1 || ZCKMD31 || ZCKM7H29 || ZCKM7 || ZCKSD35 || ZCKMD39 || ZCKLD39 || ZCKL5 || ZCKS8H29 || ZCKLD31 || ZCKM5 || ZCKMD39H7 || ZCKSD37H29 || ZCKMD37H7 || ZCKL7H7 || ZCKSD31 || ZCKL8 || ZCKL7 || ZCKS7 || ZCKS7H29 || ZCKMD31H29 || ZCKM6 || ZCKS2 || ZCKLD39H7 || ZCKS6H29 || ZCKMD37H29 || ZCKMD39H29 || ZCKM5H7 || ZCKM9 || ZCKMD35H7 || ZCKLD31H7 || ZCKM6H29 || ZCKS8 || ZCKL1H7 || ZCKSD35H29 || ZCKL6 || ZCKM8H29
- Environmental Characteristic standard environment
- Product Or Component Type limit switch head
- Head Type plunger head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD029
- Zoro # G0653619
- UPC # 785901734338
- Country of Origin France
- Category Limit Switch Heads
Details
Item | Limit Switch Head |
Actuator Style | Push Roller Plunger |
Associated Body | ZCKL5H7 || ZCKSD31H29 || ZCKMD31H7 || ZCKLD35H7 || ZCKMD37 || ZCKS1H29 || ZCKS9 || ZCKM7H7 || ZCKM1H7 || ZCKM8H7 || ZCKM8 || ZCKMD35H29 || ZCKLD37 || ZCKS5H29 || ZCKLD37H7 || ZCKM1 || ZCKM5H29 || ZCKM6H7 || ZCKLD35 || ZCKS2H29 || ZCKM9H29 || ZCKS1 || ZCKSD39H29 || ZCKSD39 || ZCKS5 || ZCKL6H7 || ZCKS6 || ZCKMD35 || ZCKL8H7 || ZCKS9H29 || ZCKM1H29 || ZCKSD37 || ZCKL1 || ZCKMD31 || ZCKM7H29 || ZCKM7 || ZCKSD35 || ZCKMD39 || ZCKLD39 || ZCKL5 || ZCKS8H29 || ZCKLD31 || ZCKM5 || ZCKMD39H7 || ZCKSD37H29 || ZCKMD37H7 || ZCKL7H7 || ZCKSD31 || ZCKL8 || ZCKL7 || ZCKS7 || ZCKS7H29 || ZCKMD31H29 || ZCKM6 || ZCKS2 || ZCKLD39H7 || ZCKS6H29 || ZCKMD37H29 || ZCKMD39H29 || ZCKM5H7 || ZCKM9 || ZCKMD35H7 || ZCKLD31H7 || ZCKM6H29 || ZCKS8 || ZCKL1H7 || ZCKSD35H29 || ZCKL6 || ZCKM8H29 |
Environmental Characteristic | standard environment |
Product Or Component Type | limit switch head |
Head Type | plunger head |
Positive Opening | with |
Type Of Approach | lateral approach, 2 directions |
Ambient Air Temperature For Operation | -25-70°C |
Series Name | standard format |
Device Short Name | ZCKD |
Movement Of Operating Head | linear |
Product Compatibility | XCKS || XCKM || XCKL |
Switch Actuation | by 30° cam |
Head Material | plastic |
Type Of Operator | roller plunger spring return metal with protective boot) |
Ambient Air Temperature For Storage | -40-70°C |
Description
Limit Switch Head, Actuator Style Push Roller Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS12S0100)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007J)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, V (ZCE27)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- Telemecanique Sensors Switches