Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Wbbl Stick, Top, 3.95 In
Mfr # 9007J
Zoro # G3432974
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rod
- Actuator Location Top
- Actuator Length 3.95 in
- For Use With 9007 Type C
- NEMA Rating 13, 4, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007J
- Zoro # G3432974
- UPC # 785901543527
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 3.95 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Rod, Actuator Location Top, Actuator Length 3.95 in, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Omnidirectional, Operating Force 3.0 in-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards REACH, For Use With 9007 Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 16A, 600V (2510FG1)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- Telemecanique Sensors Switches