Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Rllr Plngr, Top, 1.42 in
Mfr # ZCEF2
Zoro # G6553906
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
- Actuator Style Push Roller Plunger
- Arm Length 1.42 in
- Actuator Location Top
- Actuator Length 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCEF2
- Zoro # G6553906
- UPC # 785901434023
- Country of Origin Indonesia
- Category Limit Switch Heads
Dimensions
Arm Length | 1.42 in |
Actuator Length | 1.42 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 1.42 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 1.42 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 0.31 in, Movement Vertical, Operating Force 2.70 in.-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating Not Rated, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- WESTEK 150WScr In Touch Dimmer (6603BC)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- Telemecanique Sensors Limit Switches & Accessories