Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Plunger, Top, 0.94 In
Mfr # ZCEF0
Zoro # G6489217
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length 0.95 in
- Actuator Type Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCEF0
- Zoro # G6489217
- UPC # 785901439271
- Country of Origin Indonesia
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.95 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.95 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 0.20 in, Movement Vertical, Operating Force 0.60 in.-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating Not Rated, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- GAMPAK Sigma Engineered Solutions ProConnex 1-1/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Ri (49104)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007J)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- Telemecanique Sensors Switches