Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Plunger, Top, 0.43 In
Mfr # ZCKE61
Zoro # G0491014
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length 0.43 in
- For Use With Mfr. No. XCKJ
- NEMA Rating 1, 12, 2, 3, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE61
- Zoro # G0491014
- UPC # 785901256458
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.43 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.43 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 0.24 in, Movement Omnidirectional, Operating Force 4.5 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412483612C)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007KC)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- Telemecanique Sensors Limit Switches & Accessories