Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Limit Switch Head, Plunger, Top, 0.39 In
Mfr # ZCE10
Zoro # G0287357
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
- Actuator Location Top
- Operating Force 1.9 in-lb
- Actuator Type Plunger
- Operating Temp. -25 Degrees to 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCE10
- Zoro # G0287357
- UPC # 785901449980
- Country of Origin Indonesia
- Category Limit Switch Arms & Actuators
Dimensions
Arm Depth | 0.39 in |
Actuator Length | 0.39 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.39 in, Travel 0.20 in, Movement Omnidirectional, Operating Force 1.9 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (2309)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.92 In. Arm L (ZCKY53)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- Telemecanique Sensors Limit Switch Arms & Actuators