Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Cat Wisker, Top, 5.56 In
Mfr # ZCKE06
Zoro # G3117554
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Cat Whisker
- Actuator Location Top
- Actuator Length 5.56 in
- For Use With Mfr. No. XCKJ
- NEMA Rating 1, 12, 2, 3, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE06
- Zoro # G3117554
- UPC # 785901256410
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 5.56 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Cat Whisker, Actuator Location Top, Actuator Length 5.56 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Omnidirectional, Operating Force 1.44 in-oz, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 250' (126325)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- Telemecanique Sensors Limit Switch Heads