Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Cat Wisker, Top, 5.56 In
Mfr # ZCKD06
Zoro # G0948114
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Cat Whisker
- Actuator Location Top
- Actuator Length 5.56 in
- For Use With Mfr. No. XCKL, XCKM
- NEMA Rating 1, 12, 2, 3, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD06
- Zoro # G0948114
- UPC # 785901646778
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 5.56 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Cat Whisker, Actuator Location Top, Actuator Length 5.56 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Omnidirectional, Operating Force 1.15 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKL, XCKM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-36A 2 Pole, 3 (RHUS-80/3-36)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- Telemecanique Sensors Switches