Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head C
Mfr # 9007T5
Zoro # G0653600
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever
- Ambient Air Temperature For Operation -20-185°F
- Series Name heavy duty
- Function Available neutral position
- Product Compatibility 9007C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007T5
- Zoro # G0653600
- UPC # 785901812241
- Country of Origin Multiple
- Category Limit Switch Heads
Details
Item | Limit Switch Head |
Actuator Style | Rotary Lever |
Ambient Air Temperature For Operation | -20-185°F |
Series Name | heavy duty |
Function Available | neutral position |
Product Compatibility | 9007C |
Associated Lever | 9007C |
Movement Of Operating Head | rotary |
Environmental Characteristic | standard environment |
Positive Opening | without |
Product Or Component Type | limit switch head |
Device Short Name | 9007C |
Associated Body | 9007C |
Switch Actuation | CW and CCW || from left and right |
Type Of Approach | lateral approach, 2 directions |
Head Type | rotary head |
Ambient Air Temperature For Storage | -20-185°F |
Type Of Operator | spring return neutral position without operating lever zinc low differential |
Description
Limit Switch Head, Actuator Style Rotary Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, Fast-Acting, 2,000A, 150V AC, Non-Indicating (A15QS2000-128)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- Telemecanique Sensors Limit Switches & Accessories