Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head C
Mfr # 9007JKC
Zoro # G0836720
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Actuation any direction
- Device Short Name 9007C
- Ambient Air Temperature For Operation 0-185°F
- Product Or Component Type limit switch head
- Positive Opening without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007JKC
- Zoro # G0836720
- UPC # 785901557661
- Country of Origin Mexico
- Category Limit Switch Heads
Details
Item | Limit Switch Head C |
Switch Actuation | any direction |
Device Short Name | 9007C |
Ambient Air Temperature For Operation | 0-185°F |
Product Or Component Type | limit switch head |
Positive Opening | without |
Type Of Approach | multi-directional approach, multi-directional approach |
Associated Lever | 9007C |
Ambient Air Temperature For Storage | 0-185°F |
Environmental Characteristic | standard environment |
Movement Of Operating Head | multi-directional |
Associated Body | 9007C |
Product Compatibility | 9007C |
Type Of Operator | spring return wobble stick without operator zinc - |
Series Name | heavy duty |
Head Type | multi-directional head |
Description
Limit Switch Head C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- Telemecanique Sensors Limit Switch Heads