Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Contact 600Vac 10A Xe
Mfr # XESP2021
Zoro # G0853170
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- AC Contact Rating 10 A @ 600 V
- Electrical Connection Screw Terminal
- Contact Form DPDT
- Electrical Durability 5000000 cycles, DC-13 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XESP2021
- Zoro # G0853170
- UPC # 785901645764
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Details
Item | Limit Switch Contact Block |
IP Rating | Not Rated |
AC Contact Rating | 10 A @ 600 V |
Electrical Connection | Screw Terminal |
Contact Form | DPDT |
Electrical Durability | 5000000 cycles, DC-13 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C |
Compatible with Series | XCKJ |
Compatible with Manufacturer Model Number | ZCKJ2 |
Indicating Light | No Indicating Light Included |
Positive Opening | without |
Minimum Actuation Speed | 0.01 mm/s |
Associated Body | ZCKJ2 |
Product Or Component Type | limit switch contact block |
Contacts Insulation Form | Za |
Product Compatibility | XCKJ |
Series Name | standard format |
Number Of Poles | 2 |
Maximum Resistance Across Terminals | 25 mOhm IEC 60255-7 category 3 |
Contacts Type And Composition | 2 C/O |
Contacts Material | silver plated contacts |
Device Short Name | XESP |
Contact Operation | snap action, simultaneous |
Compatible Manufacturer Part Number | ZCKJ2 |
Description
Limit Switch Contact Block, Contact Form DPDT, AC Contact Rating 10 A @ 600 V, Electrical Connection Screw Terminal, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEKDF)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Steel (858967)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- Telemecanique Sensors Limit Switch Accessories