Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Contact 600Vac 10A Xc
Mfr # XC1ZP2005
Zoro # G0654285
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Type auxiliary contact
- Accessory / Separate Part Destination CMD prefabricated plug-in busbar trunking
- Auxiliary Contacts Operation early-break
- Contact Application early breaking of the control circuit and On/Off signalling || ensuring off-load disconnection
- Accessory / Separate Part Category busbar accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XC1ZP2005
- Zoro # G0654285
- UPC # 785901315902
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Limit Switch Contact 600Vac 10A Xc |
Accessory / Separate Part Type | auxiliary contact |
Accessory / Separate Part Destination | CMD prefabricated plug-in busbar trunking |
Auxiliary Contacts Operation | early-break |
Contact Application | early breaking of the control circuit and On/Off signalling || ensuring off-load disconnection |
Accessory / Separate Part Category | busbar accessories |
Description
Limit Switch Contact 600Vac 10A Xc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- TELEMECANIQUE SENSORS Limit switch body ZCKS-2C/O-snap act (ZCKS2)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2141)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- Telemecanique Sensors Switches