Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Contact 600Vac 10A Xc
Mfr # XC1ZA2
Zoro # G3127516
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination CMD prefabricated plug-in busbar trunking
- Accessory / Separate Part Category busbar accessories
- Accessory / Separate Part Type auxiliary contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XC1ZA2
- Zoro # G3127516
- UPC # 785901315766
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Limit Switch Contact 600Vac 10A Xc |
Accessory / Separate Part Destination | CMD prefabricated plug-in busbar trunking |
Accessory / Separate Part Category | busbar accessories |
Accessory / Separate Part Type | auxiliary contact |
Description
Limit Switch Contact 600Vac 10A Xc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- Telemecanique Sensors Limit Switch Accessories