Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top
Mfr # XCMD2106L1
Zoro # G6886792
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Cat Whisker, Wobble Stick
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 6A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCMD2106L1
- Zoro # G6886792
- UPC # 785901896913
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Arm Width | 0.05 in |
Body Depth - Limit Switch | 0.63 in |
Actuator Length | 5.19" |
Body Width - Limit Switch | 1.18 in |
Actuator Length - Limit Switch | 5.19 in |
Width | 1.18" |
Depth | 0.63" |
Height | 1.97" |
Body Height - Limit Switch | 1.97 in |
Cable Length | 1 m |
Overall Height | 1.97 in |
Body Height | 1.97 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 0.63 in |
Body Depth | 0.63 in |
Mounting Hole Diameter | 0.17 in |
Body Width | 1.18 in |
Overall Width | 1.18 in |
Description
Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.19 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 20.00x12.00x8.00, Steel (A201208LP)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, Actuator Location: Top (XCKM110H29)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW16)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 2NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCSD3902N12)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (13F513)
- Telemecanique Sensors Switches