Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCT-compact-1NC1N
Mfr # ZCT25P16
Zoro # G3972078
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 51-51 mm
- Width 58 mm
- Body Material plastic
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCT25P16
- Zoro # G3972078
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 51-51 mm |
Width | 58 mm |
Description
Limit switch body ZCT - compact - 1NC+1N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- RACO Adapter Ring, Adapter Rings Accessory, 6244, Floor Box (6244)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- Telemecanique Sensors Switches