Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCT-compact-1NC1N
Mfr # ZCT25G11
Zoro # G3971980
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 51-51 mm
- Width 58 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCT25G11
- Zoro # G3971980
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 51-51 mm |
Width | 58 mm |
Description
Limit switch body ZCT - compact - 1NC+1N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Cable Hanger (BRMS200-10)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2141)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- Telemecanique Sensors Switches