Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCMD-2NC2NO-silve
Mfr # ZCMD41L5
Zoro # G3575290
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 mm
- Height 50-50 mm
- Width 30 mm
- Body Material zamak
- Electrical Connection fixed cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMD41L5
- Zoro # G3575290
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 16 mm |
Height | 50-50 mm |
Width | 30 mm |
Cable Length | 5 m |
Description
Limit switch body ZCMD - 2NC+2NO - silve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (XTCE025C10B)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- Telemecanique Sensors Limit Switches & Accessories