Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCMD-2NC1NO-silve
Mfr # ZCMD37
Zoro # G100899259
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 mm
- Height 50-50 mm
- Width 30 mm
- Electrical Connection plug-in without pre-cabled connection
- Body Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMD37
- Zoro # G100899259
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 16 mm |
Height | 50-50 mm |
Width | 30 mm |
Description
Limit switch body ZCMD - 2NC+1NO - silve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- LEVITON Watertight Locking Connector (29W75)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- Telemecanique Sensors Limit Switch Accessories