Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKS-2NC-slow-brea
Mfr # ZCKS7
Zoro # G3981333
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 36 mm
- Height 73-73 mm
- Width 40 mm
- Body Material plastic
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKS7
- Zoro # G3981333
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 36 mm |
Height | 73-73 mm |
Width | 40 mm |
Description
Limit switch body ZCKS - 2NC - slow-brea
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- MELNOR METAL CONNECTOR Y (9000)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- Telemecanique Sensors Limit Switches & Accessories