Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKS-2C/O-snap act
Mfr # ZCKS2H29
Zoro # G3982042
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 36 mm
- Height 73-73 mm
- Width 40 mm
- Body Material plastic
- Electrical Connection screw-clamp terminals 1 x 0.75 to 2 x 1.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKS2H29
- Zoro # G3982042
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 36 mm |
Height | 73-73 mm |
Width | 40 mm |
Description
Limit switch body ZCKS - 2C/O - snap act
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- Telemecanique Sensors Limit Switches & Accessories