Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKS-1NC1NO-slow-
Mfr # ZCKS5
Zoro # G3981010
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 36 mm
- Height 73-73 mm
- Width 40 mm
- Body Material plastic
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKS5
- Zoro # G3981010
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 36 mm |
Height | 73-73 mm |
Width | 40 mm |
Description
Limit switch body ZCKS - 1NC+1NO - slow-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- HUBBELL Flanged Receptacle, 15 A Amps, 250V AC, Panel Mount, Single Outlet, 6-15R, White (HBL5679C)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- Telemecanique Sensors Limit Switch Accessories