Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKM-2NO-slow-brea
Mfr # ZCKM8
Zoro # G3981388
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 64-64 mm
- Width 64 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKM8
- Zoro # G3981388
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 64-64 mm |
Width | 64 mm |
Description
Limit switch body ZCKM - 2NO - slow-brea
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X12K1WP/25)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ2)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- SQUARE D 10 Amp Switch Body (V02)
- Telemecanique Sensors Limit Switches & Accessories