Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKM-2NC-slow-brea
Mfr # ZCKM7
Zoro # G3981430
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 64-64 mm
- Width 64 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKM7
- Zoro # G3981430
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 64-64 mm |
Width | 64 mm |
Description
Limit switch body ZCKM - 2NC - slow-brea
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- TYCO 12-24V-Dc 12-900V-Dc 500A Amp Dc Contactor (EV200AAANA)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- Telemecanique Sensors Limit Switch Accessories