Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKM-1NC1NO-slow-
Mfr # ZCKM5
Zoro # G3981990
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 64-64 mm
- Width 64 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKM5
- Zoro # G3981990
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 64-64 mm |
Width | 64 mm |
Description
Limit switch body ZCKM - 1NC+1NO - slow-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0100)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Gray (HBL420HGY)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- Telemecanique Sensors Limit Switches & Accessories