Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body
Mfr # ZCKJ5H7
Zoro # G0128141
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 44 mm
- Height 89-89 mm
- Width 40 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ5H7
- Zoro # G0128141
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 89-89 mm |
Width | 40 mm |
Description
Limit Switch Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- HUBBELL Connector, 10-50R, 50A, 125/250V (HBL7515C)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- Telemecanique Sensors Limit Switches & Accessories