Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body
Mfr # ZCKJ21H7
Zoro # G0835418
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 44 mm
- Height 77-77 mm
- Width 40 mm
- Electrical Connection screw-clamp terminals 1 x 0.75 to 2 x 1.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ21H7
- Zoro # G0835418
- UPC # 785901153887
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Description
Limit Switch Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-2-4)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- Telemecanique Sensors Switches