Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body
Mfr # ZCKJ11H7
Zoro # G0835409
product price: $107.93
/ea
Free Shipping & Returns
$107.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Depth 44 mm
- Height 77-77 mm
- AC Contact Rating 3 A @ 240 V
- Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ11H7
- Zoro # G0835409
- UPC # 785901301134
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Mounting Hole Diameter | 0.21 in |
Description
Limit Switch Body, Contact Form SPDT, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- TELEMECANIQUE SENSORS Limit switch body ZCKS-2C/O-snap act (ZCKS2)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- Telemecanique Sensors Limit Switch Accessories