Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKJ-fixed-w/o dis
Mfr # ZCKJ5H29
Zoro # G3981473
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 44 mm
- Height 77-77 mm
- Width 40 mm
- Body Material metal
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ5H29
- Zoro # G3981473
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Description
Limit switch body ZCKJ - fixed - w/o dis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- RACO Mud Ring, 777, Square Box (777)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- HONEYWELL Replacement Terminal Block (18PA1)
- Telemecanique Sensors Switches