Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCKJ-fixed-w/o dis
Mfr # ZCKJ2H29
Zoro # G3982304
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 60 mm
- Height 102-102 mm
- Width 40 mm
- Body Material metal
- Electrical Connection screw-clamp terminals 1 x 0.75 to 2 x 1.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ2H29
- Zoro # G3982304
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 60 mm |
Height | 102-102 mm |
Width | 40 mm |
Description
Limit switch body ZCKJ - fixed - w/o dis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2141)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- Telemecanique Sensors Limit Switches & Accessories