Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCD-compact-2NO-
Mfr # ZCD28
Zoro # G3981001
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 65-65 mm
- Width 31 mm
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
- Body Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCD28
- Zoro # G3981001
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 65-65 mm |
Width | 31 mm |
Description
Limit switch body ZCD - compact - 2NO -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 40 psi, Standard Action (9013FYG42J15)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- Telemecanique Sensors Limit Switches & Accessories