Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZC2J-fixed-without
Mfr # ZC2JC25
Zoro # G3981814
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 41 mm
- Height 81-81 mm
- Width 40 mm
- Electrical Connection screw-clamp terminals 1 x 0.75 to 2 x 1.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JC25
- Zoro # G3981814
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 41 mm |
Height | 81-81 mm |
Width | 40 mm |
Description
Limit switch body ZC2J - fixed - without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- Telemecanique Sensors Switches