Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZC2J-fixed-without
Mfr # ZC2JC2
Zoro # G3981324
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 41 mm
- Height 81-81 mm
- Width 40 mm
- Electrical Connection screw-clamp terminals 1 x 0.75 to 2 x 1.5 mm²
- Body Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JC2
- Zoro # G3981324
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 41 mm |
Height | 81-81 mm |
Width | 40 mm |
Description
Limit switch body ZC2J - fixed - without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1" (5133103)
- PARAGON Defrost Control, 208/240V (8145-20B)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- Telemecanique Sensors Limit Switch Accessories