Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZC2J-fixed-without
Mfr # ZC2JC15
Zoro # G3982681
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 41 mm
- Height 81-81 mm
- Width 40 mm
- Body Material metal
- Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JC15
- Zoro # G3982681
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 41 mm |
Height | 81-81 mm |
Width | 40 mm |
Description
Limit switch body ZC2J - fixed - without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Portable Inverter Generator, Gasoline, 1,800 W Rated, 1,000 W Surge, Recoil Start, 120V AC/12V DC (GEN1000I)
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- HALEX 1/2 Service Entrance Cap (58005)
- GARDNER BENDER Crimpr Rj-45/Rj-11Mod (GMC-1145D)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- Telemecanique Sensors Switches