Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body 300Vac 10Axck
Mfr # ZCKJ15H7
Zoro # G0835348
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Depth 44 mm
- Height 77-77 mm
- AC Contact Rating 3 A @ 240 V
- Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ15H7
- Zoro # G0835348
- UPC # 785901147626
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Mounting Hole Diameter | 0.21 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- Telemecanique Sensors Switches